3/4 in. Threaded 150# Black Malleable Iron Union

Part #MMBUN04  |  Item #3787186  |  Manufacturer Part #MBUN04

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #MMBUN04Item #3787186Mfr. Part #MBUN04

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • All fittings are 100% pressure tested

Documents

Specifications

ASTM Specifications: ASTM A-197

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Malleable Iron

Maximum Pressure: 150 psi

Pressure Class: 150#