Matco-Norca 3/4 in. Threaded 300# Black Malleable Iron Union

MMBXUN04

Manufacturer Part #: MBXUN04

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    MMBXUN04

    Manufacturer Part #: MBXUN04

  • 1-1/2 in

    MMBXUN07

    Manufacturer Part #: MBXUN07

  • 2 in

    MMBXUN08

    Manufacturer Part #: MBXUN08

DESCRIPTION

  • All fittings are 100% pressure tested

SPECIFICATIONS

ASTM Specifications
ASTM A-153
Coating
Black
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
3/4 in
Fitting Type
Straight

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday