Matco-Norca

3/4 x 1/2 in. MNPT x FNPT 150# Black Malleable Iron HEX Bushing

Part #MMBBU0403  |  Manufacturer Part #MBBU0403

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #MMBBU0403Mfr. Part #MBBU0403

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • All fittings are 100% pressure tested

Documents

Specifications

ASTM Specifications: ASTM A-197

Coating: Black

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Global

Pressure Class: 150#