60 in. 3/8 in. Compression Dishwasher Connector
60 in. 3/8 in. Compression Dishwasher Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Dishwasher Connector