Matco-Norca 4 x 2 in. Galvanized Dielectric Nipple

MDNTT084

Manufacturer Part #: DNTT084

Length

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-492-95
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Length
4 in
Material
Galvanized
Maximum Temperature
230

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday