Matco-Norca
4 x 2 in. No-Hub Cast Iron Quick Set Closet Flange
Part #MCFCI420 | Item #4488550 | Manufacturer Part #CFCI-420
Call for Pricing
EACH
Material
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
CARB OTC LEED Compliant: No
GSA Approved: No
IAPMO Listed: No
Material: Cast Iron