Matco-Norca

4 x 2 in. No-Hub Flexible Coupling

Part #M4561108  |  Manufacturer Part #4561108

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 2 in

    Part #M4560808Mfr. Part #4560808

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #M4561008Mfr. Part #4561008

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 3 in

    Part #M4561010Mfr. Part #4561010

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #M4561108Mfr. Part #4561108

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #M4561110Mfr. Part #4561110

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 4 in

    Part #M4561111Mfr. Part #4561111

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in x 5 in

    Part #M4561212Mfr. Part #4561212

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #M4561311Mfr. Part #4561311

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 6 in

    Part #M4561313Mfr. Part #4561313

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: No Hub

End Connection 2: No Hub

Fitting Size 1: 4 in

Fitting Size 2: 2 in

Fitting Sizes: 4 in x 2 in

Material: [Rubber, Stainless Steel]