2 in. No-Hub Heavy Duty Straight Stainless Steel Coupling

You last purchased this on
 
Matco-Norca

452H Series 2 in. No-Hub Heavy Duty Straight Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

452H Series 2 in. No-Hub Heavy Duty Straight Stainless Steel Coupling

  • Fast #
  • Part #M452008H
  • Item #7408824
  • Manufacturer Part #452008H
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-888, ASTM C-1540, ASTM C-564
Application:
Residential
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
452H Series
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Schedule Class:
80S
UL Listed:
No