Matco-Norca

452 Series 6 in. No-Hub Straight 310 SS Stainless Steel Coupling

Part #M452013  |  Manufacturer Part #452013

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #M452008Mfr. Part #452008

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #M452010Mfr. Part #452010

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #M452011Mfr. Part #452011

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #M452013Mfr. Part #452013

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM C-1277, ASTM C-1540, ASTM C-564]

CSA Certified: CSA B602

Clean Bagged: No

Collection: 452 Series

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: Yes

ISO Specifications: ISO 9001:2000

Material: Stainless Steel

Material Type: 310

Maximum Pressure: 16500 psi

NSF Certified: No

Schedule Class: Standard

UL Listed: No