6 in. No-Hub Straight Heavy Duty 310 SS Stainless Steel Coupling
452H Series 6 in. No-Hub Straight Heavy Duty 310 SS Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Has 5/16 in hex head screws
- Conforms to ASTM-C1540
- Installs at 80 pounds
- The couplings consist of a gasket made of an elastomeric compound enclosed in a diamond pattern shield
- Depending on the size of the shield, four or six clamps are provided to give the required sealing force to the shield to seal the gasket on the pipes and fittings
- Heavy duty no-hub couplings can be used to assemble no-hub pipe and fittings manufactured per ASTM A888
- UPC and CSA B602 Approved
Documents
Specifications
- ASTM:
- ASTM A-888, ASTM C-1540, ASTM C-564
- Application:
- Residential
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- 452H Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Neoprene
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No