Matco-Norca No-Hub Stainless Steel Coupling

M4520

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-1277
Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday