Matco-Norca 513LF Bronze Full Port Threaded Gate Valve

M513TLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B2.1
Collection
513LF
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliant
Yes
Length
2-2/5 in
MSS Specifications
MSS SP-82
Material
Bronze
Maximum Pressure
200 WOG
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
3-11/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday