Matco-Norca 514LF 1/2 in. Brass Full Port Threaded Gate Valve

M514T03LF

Manufacturer Part #: 514T03LF

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non-Rising Stem
  • Cast iron Handwheel
  • Lead Free Brass Construction
  • Graphite Packing
  • Full Port

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.18, ANSI B2.1
ASTM Specifications
ASTM B-584
Collection
514LF
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-82
Maximum Pressure
125 psi SWP, 200 psi WOG
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Operator
Hand Wheel
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Gate Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday