Matco-Norca 514LF 1/2 in. Brass Full Port Threaded x Sweat Gate Valve

M514C03LF

Manufacturer Part #: 514C03LF

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non-Rising Stem
  • Cast iron Handwheel
  • Lead Free Brass Construction
  • Graphite Packing
  • Full Port

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASTM Specifications
ASTM B-584
Collection
514LF
End Connection 2
Sweat
End Connections
Threaded x Sweat
FM Approved
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-82
Maximum Pressure
125 psi SWP, 200 psi WOG
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Operator
Hand Wheel
Valve Port Opening
Full Port
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
2-9/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday