Matco-Norca 514LF Brass Full Port Threaded Gate Valve

M514TLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast iron Handwheel
  • Full Port
  • Graphite Packing
  • Lead Free Brass Construction
  • Non-Rising Stem

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.18, ANSI B2.1
ASTM Specifications
ASTM B-584
Collection
514LF
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliant
Yes
Length
2-1/8 in
MSS Specifications
MSS SP-82
Material
Brass
Maximum Pressure
125 psi SWP, 200 psi WOG
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Operator
Hand Wheel
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Non-rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday