514T 3 in. Brass Full Port FNPT Gate Valve

Part #M514T10  |  Item #2033897  |  Manufacturer Part #514T10

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Non-Rising Stem
  • Cast iron Handwheel
  • All Brass Construction
  • Graphite Packing
  • Full Port

Not Approved for Potable Water Applications

Specifications

ANSI Specifications: [ANSI B16.18, ANSI B2.1]

ASTM Specifications: ASTM B-584

Collection: 514T

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-1/50 in

MSS Specifications: MSS SP-82

Material: Brass

Maximum Pressure: [200 psi WOG, 125 psi SWP]

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 200#

Recommended Valve Application: [Gas, Oil, Steam, Water]

UL Listed: No

Valve Body Style: Threaded

Valve Bonnet Type: Threaded

Valve Disc Material: Brass

Valve Operator: Hand Wheel

Valve Port Opening: Full Port

Valve Size: 3 in

Valve Stem: Non-rising

Valve Type: Gate Valve

Width: 4-37/100 in