3/4 in. Brass Full Port Compression Gate Valve

You last purchased this on
 
Matco-Norca

519LF 3/4 in. Brass Full Port Compression Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

519LF 3/4 in. Brass Full Port Compression Gate Valve

  • Fast #
  • Part #M519T04LF
  • Item #4784743
  • Manufacturer Part #519T04LF
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 200 WOG - 125 SWP
  • Full Port
  • Cast Brass
  • Solder Ends - Only Available in Lead Free
  • IAPMO Approved
  • Threaded Ends Conform to ANSI Standards B21
  • Threaded Bonnet
  • Non-rising Stem
  • Sizes 1/4" - 4"
  • Valves are Tested in Accordance w/ MSS-SP-82
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
Collection:
519LF
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-4/5 in
MSS:
MSS SP-82
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Disc Material:
Brass
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Width:
2-13/100 in