521LF 1-1/2 in. Brass Threaded Check Valve

Part #M521T07LF  |  Item #4335646  |  Manufacturer Part #521T07LF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead-Free
  • Integral seat
  • Saturated steam 125 psi

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B2.1

Collection: 521LF

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

ISO Specifications: ISO 9002

Lead Law Compliant: Yes

Length: 3-11/20 in

MSS Specifications: [MSS SP-80, MSS SP-82]

Material: Brass

Maximum Pressure: 200 WOG

Maximum Temperature: 180

Pressure Class: 200#

Valve Body Material: Cast Brass

Valve Disc Material: Brass

Valve Seat Material: Brass

Valve Size: 1-1/2 in

Valve Type: Swing Check Valve