Matco-Norca 521LF Brass Threaded Check Valve

M521TLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
521LF
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Material
Brass
Pressure Class
200#
Valve Disc Material
Brass
Valve Seat Material
Brass
Valve Size
1 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday