Matco-Norca 521N Brass Threaded Check Valve

M521N

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 psi WOG
  • For horizontal mounting only
  • High quality, all brass check valves you can depend on for commercial and light industrial applications for water, oil, gas and steam
  • Non-shock

SPECIFICATIONS

ANSI Specifications
ANSI B2.1
Collection
521N
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-9/100 in
MSS Specifications
MSS SP-82
Material
Brass
Maximum Pressure
125 psi SWP
NSF Certified
No
Pressure Class
200#
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Seat Material
Buna-N
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday