Matco-Norca 525TLF 1 in. Bronze Threaded Check Valve

M525T05LF

Manufacturer Part #: 525T05LF

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.18, ANSI B2.1
Collection
525TLF
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Seat Material
Buna-N
Valve Type
Check Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday