2 in. Bronze Threaded Check Valve
525TLF 2 in. Bronze Threaded Check Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.18, ANSI B2.1
- Collection:
- 525TLF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/100 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Style:
- Inline
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Check Valve