6 x 2-1/2 in. Galvanized Dielectric Nipple
6 x 2-1/2 in. Galvanized Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-492-95
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in
- Fitting Type:
- Dielectric Nipple
- Length:
- 6 in
- Material:
- Galvanized
- Maximum Temperature:
- 230