60 x 3/8 x 3/8 in. Compression Stainless Steel Dishwasher Connector
60 x 3/8 x 3/8 in. Compression Stainless Steel Dishwasher Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Length:
- 60 in
- Material:
- Stainless Steel