Matco-Norca

757TLF 1/2 in. Forged Brass Full Port Threaded 600# Ball Valve

Part #M757T03LF  |  Manufacturer Part #757T03LF

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B2.1

Clean Bagged: No

Collection: 757TLF

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: Yes

Handle Material: Carbon Steel

IAPMO Listed: No

ISO Specifications: ISO 9002

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Forged Brass

Maximum Pressure: 600 WOG

NSF Certified: No

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve