Matco-Norca

759LF 1-1/4 in. Forged Brass Full Port Solder 600# Ball Valve

Part #M759C06LF  |  Manufacturer Part #759C06LF

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 759LF

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Forged Brass

Maximum Pressure: 600 WOG

NSF Certified: Yes

Pressure Class: 600#

UL Listed: No

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/4 in

Valve Type: Ball Valve