4 in. Forged Brass Full Port Sweat 400# Ball Valve
759LF 4 in. Forged Brass Full Port Sweat 400# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full port
- Two piece body
- Lead free forged brass
- CUPc, NSF 61 and NSF 372 approved
- Thread ends comply per ANSI B1.20.1
- Conforms to MSS-SP-110
- Chrome plated solid brass ball
- Blow out proof stem
- CSA gas approved to 2 in. (IPS Only)
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Steam Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 759LF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-11/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Air, Commercial, Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No