Matco-Norca 759LF Forged Brass Full Port Solder 600# Ball Valve

M759C0LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
759LF
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Forged Brass
Maximum Pressure
600 WOG
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
Ball
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday