Matco-Norca 759LF Forged Brass Full Port Threaded 600# Ball Valve

M759T0LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.18, ANSI B2.1
CSA Certified
Yes
Collection
759LF
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
150 SWP, 600 WOG
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Air, Gas, Oil, Water
UL Listed
No
Valve Body Style
Ball
Valve Bonnet Type
Threaded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday