Matco-Norca

759MFLF 1/4 in. Brass Full Port MIPT x FIPT 600# Ball Valve

Part #M759MF01TLF  |  Manufacturer Part #759MF01TLF

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 759MFLF

End Connection 1: MIPT

End Connection 2: FIPT

End Connections: MIPT x FIPT

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

Pressure Class: 600#

Valve Body Style: Ball

Valve Operator: Tee Handle

Valve Port Opening: Full Port

Valve Size: 1/4 in

Valve Type: Ball Valve