0 items

Matco-Norca 120U Cast Iron Flanged Check Valve

M120U

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted cover with lifting eye
  • N.Y.C. Approved (MEA257)
  • Resilient seat

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
Collection
120U
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
11-1/2 in
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
175#
UL Listed
Yes
Valve Body Style
1 piece
Valve Disc Material
Cast Iron
Valve Port Opening
Standard Port
Valve Size
4 in
Valve Type
Check Valve
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday