0 items

Matco-Norca Cast Iron Roof Drain with Gravel Guard

MCIRD1NH

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
10 in
Drain Opening
3 in
End Connection 1
No Hub
GSA Approved
No
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday