0 items

Matco-Norca Compression Brass Gate Valve

M519TLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
End Connection 1
Compression
End Connection 2
Compression
FM Approved
No
Lead Law Compliant
Yes
Length
3-19/100 in
MSS Specifications
MSS SP-82
Material
Brass
Maximum Pressure
200 WOG
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Disc Material
Brass
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
2-12/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday