0 items

Matco-Norca Copper Swing Check Valve

M521CLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B2.1.3
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Lead Law Compliant
Yes
MSS Specifications
MSS-SP-82
Material
Cast Brass
Maximum Pressure
200 psi
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday