Matco-Norca Cross Handle Straight Supply Stop Valve in Brass

M201X

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets ISO-9002 standards
  • Soft seat

SPECIFICATIONS

Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Handle Type
Cross
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
125 WOG
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1/2 in
Valve Type
Straight Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday