Matco-Norca

Die Cast Slip-On Spout Diverter for 1/2 in. Copper Tubing in Polished Chrome

Part #MFY804DC  |  Item #1359914  |  Manufacturer Part #FY-804-DC

Call for Pricing EACH

Color/Finish:
Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Slip On

End Connections: Slip On

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Spout Type: Slip On Diverter

WaterSense Labeled: No