0 items

Matco-Norca FIP x Angle Supply Stop Valve

M240T0LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Height
4-24/25 in
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Length
2-1/20 in
Material
Brass
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday