0 items

Matco-Norca 200WW Series Flanged Cast Iron Non-Rising Stem Gate Valve with Open Left Hand Wheel

M200W1W

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All Cast Iron Construction
  • Buna-N encapsulated Resilient wedge
  • Non-Rising Stem
  • Stainless Steel Stem, Bonnet and bolts
  • Valves have fusion bonded epoxy coated housings

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI Class 125
ASTM Specifications
ASTM A-126-B, ASTM A-536, ASTM B-584, ASTM D-2000
AWWA Specifications
AWWA C-515
Coating
Epoxy
Collection
200WW Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Length
9 in
Material
Cast Iron, Stainless Steel
Maximum Pressure
250 CWP
Maximum Temperature
140
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Flanged
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Resilient Wedge
Valve Size
4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday