Matco-Norca FNST x MIP Adapter

MHYD26LF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MIP
End Connections
FNST x MIP
Fitting Size 1
2-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
2-1/2 in x 3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Product Type
Adapter

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday