0 items

Matco-Norca IPS Bronze Flanged Meter Connector Kit

M431T0SPLF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
3-7/50 in
Lead Law Compliant
Yes
Length
5-13/25 in
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday