0 items

Matco-Norca 200FJW Series Mechanical Joint x Flanged Resilient Wedge Gate Valve with Non-Rising Stem (Less Accessories)

M200FJ1W

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Buna-N encapsulated ductile iron wedges, stainless steel stems and stainless steel bonnet and packing box bolts
  • Cast iron gate valves feature fusion bonded epoxy coated housings, Buna-N encapsulated ductile iron wedges, stainless steel stems and stainless steel bonnet and packing box bolts
  • Flange x MJ mechanical joint valves are equipped with 2” square operating nuts
  • Resilient wedge and NRS

SPECIFICATIONS

ANSI Specifications
ANSI B16.1 Class 125
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM D-2000
AWWA Specifications
AWWA A-21.11, AWWA C-111, AWWA C-509
Coating
Fusion Bonded Epoxy
Collection
200FJW Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
FM Approved
No
Length
9 in
Material
Ductile Iron
Maximum Pressure
250 CWP
Maximum Temperature
230
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Seat Material
Buna-N
Valve Size
6 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday