0 items

Matco-Norca Meter Connection Set Bronze Flange

M431T0PLF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convert from 2-bolt oval flange to FNPT
  • Meter flange kits include set (2) of lead free bronze fittings, nuts (4), bolts (4), and gaskets (2)

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Meter Flanged
End Connection 2
Meter Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 61-4
Type
Meter
Weight
5.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday