0 items

Matco-Norca MIP x Solder Frost-Proof Anti-Siphon Sillcock

M2120LF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MIP
End Connection 2
Solder
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Lead Law Compliant
Yes
Length
8 in
Material
Brass
Valve Operator
Wheel Handle
Valve Seat Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday