0 items

Matco-Norca PEX Barbed Reducing Tee

MPXRT04

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
PEX
End Connection 3
PEX
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 1/2 in x 1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday