0 items

Matco-Norca Brass Straight Raised Square Head Plug

MCP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Head Style
Square Head
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday