2 in. IPS 150 psi PVC Compression Coupling

You last purchased this on
 
Matco-Norca

Series 400 2 in. IPS 150 psi PVC Compression Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

Series 400 2 in. IPS 150 psi PVC Compression Coupling

  • Fast #
  • Part #M400T08
  • Item #7216633
  • Manufacturer Part #400T08
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • NBR O-Ring
  • U-PVC Union Nut
  • Fits iron pipe size
  • Requires Certification

Specifications

Application:
Iron Pipe
Clean Bagged:
No
Collection:
Series 400
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Compression Coupling
IAPMO Listed -:
No
Length:
7-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - High:
125
Schedule Class:
10