0 items

Matco-Norca Sweat Bronze and Stainless Steel Check Valve

M525C0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.18, ANSI B2.1
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-77/100 in
Material
Brass
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Seat Material
Buna-N
Valve Size
1 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday