0 items

Matco-Norca Threaded 300# Black Malleable Iron Reducing Coupling

MMBXCPR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All fittings are 100% pressure tested

SPECIFICATIONS

ASME Specifications
ASME B16.39
ASTM Specifications
ASTM A-197
Coating
Black
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
Material
Malleable Iron
Pressure Class
300#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday