0 items

Matco-Norca Threaded Brass Full Port Gate Valve

M514C0LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 203 WOG, 125 WSP
  • Cast iron hand wheel
  • Lead Free cast brass body with brass internals

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASTM Specifications
ASTM B-584
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
Lead Law Compliant
Yes
Length
2-18/25 in
MSS Specifications
MSS SP-82
Material
Lead Free Brass
Maximum Pressure
125 SWP, 200 WOG
NSF Certified
Yes
NSF Specifications
NSF 61
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
2-12/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday