Corded Foam and Plastic Disposable Ear Plugs (Box of 100) in Orange
Matrix™ Corded Foam and Plastic Disposable Ear Plugs (Box of 100) in Orange
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI S3.19 1974
- Collection:
- Matrix™
- Color Finish Name:
- Orange
- Corded Cordless:
- Corded
- Material:
- Foam, Plastic
- Noise Reduction Rating:
- 29
- Package Quantity:
- Box of 100
- Reusable:
- No